Molded Case, Breaker, Power Defense, 3P, 70A, 480VAC, Frame 1, 25kAIC, Thermal Magnetic

Item #: 1458246

Cat #: PDG13F0070TFFJ

UPC: 786679276266

$ 549.37 EA
Company wide:
16 in stock
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 70 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 1, 3-Pole, 70 Amp, 25 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 70A, 25Ka/480V, T-M (Fxd-Fxd) Tu, Standard Line And Load (Pdg1X3T125)

Also known as: 786679276266, PDG13F0070TFFJ, CUTPDG13F0070TFFJ

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 70
Type: Breaker; Molded Case
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 480
Type: Breaker; Molded Case
Poles: 3
Amps: 70
Interrupt Rating AC: 25 kA