Liquidtight Connector, 90°, 1", Non-Metallic

Item #: 0014543

Cat #: LT20F-NEW

UPC: 034481194170

$ 29.15 EA
Company wide:
1,182 in stock
Non-Metallic Liquidtight Connector - Carflex, 90°, 1 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex, UL 514B

Overview

Non-Metallic Liquidtight Connector - Carflex, 90°, 1 inch, Non-Metallic, Gasketed, Use with Carflex & Carflex X-Flex, UL 514B

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481194170, LT20F-NEW, CARLT20FNEW, Carflex 90*

Specifications

Diameter: 1 in
Color: Gray
Material: Thermoplastic
Diameter: 1 in
Material: Thermoplastic
Color: Gray