40A EV Charge Connector Assembly, 25Ft

Item #: 1453648

Cat #: EVJ40-25

UPC: 078477930281

Company wide:
0 in stock
Documents & Guides
EV Charge Connector Assembly, 40 Amps, Length: 25 Feet

Overview

EV Charge Connector Assembly, 40 Amps, Length: 25 Feet

Superior, ergonomically designed connector handle and high performance UL Type EV cable

Also known as: 078477930281, EVJ40-25, LEVEVJ4025

Specifications

Length: 25 ft
Amps: 40
Length: 25 ft
Amps: 40