15A 1-Pole Smart Hydraulic Magnetic Branch Circuit Breaker

Item #: 1453606
Cat #: LB115-S
UPC: 078477814888
$ 71.33 EA
Company wide:
20 in stock
Documents & Guides
15A 1-Pole Smart Standard Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V

Overview

15A 1-Pole Smart Standard Circuit Breaker with Hydraulic Magnetic Trip Technology and Plug-On Installation. 120V
SMART – Integrated with the My Leviton app, Leviton smart circuit breakers provide insightful data on home energy consumption, enhanced safety, and whole home solutions in conjunction with other smart Leviton products EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present. HYDRAULIC MAGNETIC – Precision trip technology ensures that the main breaker operates as intended from -40°C to 85°C (-40°F to 185°F) without re-rating INTUITIVE – LEDs communicate trip condition and type of fault, and remain illuminated even when tripped
Also known as: 078477814888, LB115-S, LLCLB115S

Specifications

Poles: 1
Amps: 15
Type: Plug-On
Poles: 1
Type: Plug-On
Amps: 15

Customer Reviews

No reviews for this product
(0)