30 Amp Level 2 Electric Vehicle Charging Station

Item #: 1453602

Cat #: EVR30-B1C

UPC: 078477320808

Company wide:
0 in stock
Evr-Green Level 2 Electric Vehicle Charging Station, 30 A, 208/240 VAC, 7.2kW Output, NEMA Type 3R Enclosure, 18’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket ***Pedestal Sold Separately***

Overview

Evr-Green Level 2 Electric Vehicle Charging Station, 30 A, 208/240 VAC, 7.2kW Output, NEMA Type 3R Enclosure, 18’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket ***Pedestal Sold Separately***

Whether you are the driver of an electric vehicle, a commercial business owner, a utility company, or a landlord, Leviton has the charging station for you. Evr-Green Level 2 Chargers enable fast charging of any SAE J1772™ compatible electric vehicle in a compact, affordable, and easy-to-use solution.

Also known as: 078477320808, EVR30-B1C, LEVEVR30B1C

Specifications

Amps: 30
Volts AC: 240, 208
IP/NEMA Rating: NEMA 3R
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 240, 208