40 Amp Level 2 Electric Vehicle Charging Station

Item #: 1453582

Cat #: EVR40-B2C

UPC: 078477320822

Company wide:
0 in stock
Evr-Green Level 2 Electric Vehicle Charging Station, 40 A, 208/240 VAC, 9.6kW Output, NEMA Type 3R Enclosure, 25’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket ***Pedestal Sold Separately***

Overview

Evr-Green Level 2 Electric Vehicle Charging Station, 40 A, 208/240 VAC, 9.6kW Output, NEMA Type 3R Enclosure, 25’ Cold Temperature Charging Cable, Hardwired, Includes Mounting Bracket ***Pedestal Sold Separately***
  • Compatible with all Electric Vehicle Supply Equipment (EVSE) Codes, Standards and Recommended Practices, including SAE J1772™, NEC 625, UL 2231 and UL 2594
  • New cable design prevents cord from freezing and cracking in extreme weather (-40F/-40C)
  • For indoor and outdoor use with a thermoplastic, water-resistant enclosure rated NEMA Type 3R
  • “Auto-Reclosure” feature enables charging to restart following a minor fault, reducing the chance of having an undercharged vehicle battery
  • Status indicator lights indicate power, charging status, and faults
Also known as: 078477320822, EVR40-B2C, LEVEVR40B2C

Specifications

Amps: 40
Volts AC: 240, 208
IP/NEMA Rating: NEMA 3R
Amps: 40
IP/NEMA Rating: NEMA 3R
Volts AC: 240, 208