Dewalt Right Angle Attachment

Item #: 1453512

Cat #: DWARA120

UPC: 885911562539

Company wide:
0 in stock
Documents & Guides
Best-In-Class Performance And Accessibility, With 1.5" Front-To-Back Design Magnetism For Fastener Retention Engineered For Use In Impact Drivers, Allowing Users To Drill Or Drive

Overview

Best-In-Class Performance And Accessibility, With 1.5" Front-To-Back Design Magnetism For Fastener Retention Engineered For Use In Impact Drivers, Allowing Users To Drill Or Drive

DEWALT IMPACT READY Right Angle Attachment provides users with best-in-class performance and accessibility for close-quarter fastening and drilling applications, due to its compact front-to-back footprint and metal-gear case design. Robust magnetism is projected through the unit to give users fastener retention, enhancing the overall user experience and functionality.

Also known as: 885911562539, DWARA120, DEWDWARA120

Specifications

Type: Right Angle, Attachment
Type: Right Angle, Attachment