LED Round Downlight, 6", 15 Watt, 1200 Lumen, 4000K, 120V

Item #: 1453478

Cat #: SMD6R12940WH

UPC: 080083825462

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round Surface Mount Downlight, 6 Inch, 15 Watt, 1200 Lumen, 4000K, 92 CRI, 120 Volt, Dimmable, White Trim

Overview

LED Round Surface Mount Downlight, 6 Inch, 15 Watt, 1200 Lumen, 4000K, 92 CRI, 120 Volt, Dimmable, White Trim
Also known as: 080083825462, SMD6R12940WH, HALSMD6R12940WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Mounting: Surface
Color: White
Diameter: 6 in
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Color: White
Lumens: 1200
Dimmable: Yes