Ratio LED Floodlight, 26W, PC

Item #: 1453377

Cat #: RFL2-25-5K-PC

UPC: 078598844368

Company wide:
0 in stock
Documents & Guides
Ratio Series LED Floodlight, 26 Watt, Lumens: 3245, Color Temperature: 5000K, CRI: 70, Wide Distribution, Knuckle Mount, Button Photo Control

Overview

Ratio Series LED Floodlight, 26 Watt, Lumens: 3245, Color Temperature: 5000K, CRI: 70, Wide Distribution, Knuckle Mount, Button Photo Control

Compact LED flood with a variety of NEMA distribution for lighting applications such as safety/security, accent, flag pole, columns, or signs. The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.

Also known as: 078598844368, RFL2-25-5K-PC, HUBRFL2255KPC

Specifications

IP/NEMA Rating: IP66
Color: Dark Bronze
Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 3500
Mounting: Knuckle
Standards: California Proposition 65
Light Technology: LED
IP/NEMA Rating: IP66
Wattage: 26
Lumens: 3500
Standards: California Proposition 65
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED