Ratio Series LED Area Light, 140W ***Discontinued***

Item #: 1453368

Cat #: RAR2-140-4K-4W

UPC: 785988044658

$ 300.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
LED Area Light, 140 Watt, Lumens: 18000, Color Temperature: 4000K, CRI: 70, IES Type IV Distribution ***Discontinued***

Overview

LED Area Light, 140 Watt, Lumens: 18000, Color Temperature: 4000K, CRI: 70, IES Type IV Distribution ***Discontinued***
  • • Low profile LED area/site luminaire with a variety of IES distributions for lighting applications such as retail, commercial and campus parking lots • Featuring Micro Strike Optics which maximizes target zone illumination with minimal losses at the house-side, reducing light trespass issues • Visual comfort standard • Compact and lightweight design with low EPA • 3G rated for high vibration applications including bridges and overpasses • Control options including photo control, occupancy sensing, NX Distributed Intelligence™ and 7-Pin with networked controls • Best in class surge protection available
Also known as: 785988044658, RAR2-140-4K-4W, EXORAR21404K4W ***

Specifications

Wattage: 140
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Lumens: 18000
Standards: California Proposition 65
Type: LED Area Lighting
Wattage: 140
Color Rendering Index (CRI): 70
Standards: California Proposition 65
Color Temperature: 4000 (Cool White)
Lumens: 18000
Type: LED Area Lighting