S 960 18AWG/25c UL/CSA AWM Flexing Cable

Item #: 1453356

Cat #: 7521825

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
S960 Oil Resistant Continuous Flex PVC Control Cable 18/25C UL CSA CE Small BR

Overview

S960 Oil Resistant Continuous Flex PVC Control Cable 18/25C UL CSA CE Small BR
Also known as: 7521825, SAB07521825

Specifications

Material: Copper, PVC
Color: Black
Type: UV Resistant
Volts AC: 600
Stranding: Stranded
Material: Copper, PVC
Type: UV Resistant
Stranding: Stranded
Color: Black
Volts AC: 600