SD 960 24AWG 7 COND

Item #: 1453345

Cat #: 37102407

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
SD960 Oil Resistant Continuous Flex Data And Communication Cable 24/7C UL CE

Overview

SD960 Oil Resistant Continuous Flex Data And Communication Cable 24/7C UL CE
Also known as: 37102407, SAB37102407

Specifications

Volts AC: 300
Material: Copper, PVC
Color: Tan
Stranding: Stranded
Volts AC: 300
Color: Tan
Material: Copper, PVC
Stranding: Stranded