VERTICAL OUTSIDE

Item #: 1453333

Cat #: 7A3690VO24

UPC: 781011235727

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 7A-36-90VO24 VERTICAL OUTSIDE

Overview

BLN 7A-36-90VO24 VERTICAL OUTSIDE
Also known as: 781011235727, 7A3690VO24, BLI7A3690VO24

Specifications

Volts DC: 24, 12
Volts AC: 115
Type: DC Power Supply / Charger
Volts DC: 24, 12
Type: DC Power Supply / Charger
Volts AC: 115