DIFFUSE SPREAD LENS 2" DIA

Item #: 1453287

Cat #: DIFF200

UPC: 661209062703

Call for price
Company wide:
0 in stock
Documents & Guides
Diffuse Spread Lens, 2" diameter.

Overview

Diffuse Spread Lens, 2" diameter.
Also known as: 661209062703, DIFF200, JUNDIFF200

Specifications

Type: Accessory
Type: Accessory