Rechargeable Personal Worklight

Item #: 1453221

Cat #: 56403

UPC: 092644564031

$ 49.97 EA
Company wide:
170 in stock
Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant

Overview

Rechargeable Personal Worklight, High: 460 Lumens For 9 Hours / Low: 175 Lumens For 16 Hours, Head Rotates 360 Degrees, Rechargeable Via Micro-USB Cord (Included), IP54 Water And Dust Resistant

Klein Tools' Rechargeable Personal Worklight goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.

Also known as: 092644564031, 56403, KLE56403

Specifications

Lumens: 460, 175
IP/NEMA Rating: IP54
Standards: California Proposition 65
Light Technology: LED
Lumens: 460, 175
Standards: California Proposition 65
IP/NEMA Rating: IP54
Light Technology: LED