Cat HP 2" J-hook with multi-function clip 3/8" rod, #12–#8 wire

Item #: 0145319

Cat #: CAT32HP4Z34

UPC: 782856716549

$ 8.51 EA
Company wide:
4,109 in stock
Documents & Guides
J-Hook with Multi-Function Clip, Diameter 2", Rod Size 3/8", Wire Size: #12 - #8, 50 Pack.

Overview

J-Hook with Multi-Function Clip, Diameter 2", Rod Size 3/8", Wire Size: #12 - #8, 50 Pack.

Quick attachment to threaded rod or wire Fully adjustable and easy to relocate to accommodate changes once installed Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray Complies with EN 50174-2 Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Also known as: 782856716549, CAT32HP4Z34, CDYCAT32HP4Z34, clip on cradle

Features & Benefits

  • Quick attachment to threaded rod or wire
  • Fully adjustable and easy to relocate to accommodate changes once installed
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized