This product has been discontinued.

$ 9.54 EA
Clearance
Price good while supplies last
Company wide:
263
in stock
Discontinued
Documents & Guides
Material Aluminum - Clear Anodized Finish Product Type Flashing Application Other
Overview
Material Aluminum - Clear Anodized Finish Product Type Flashing Application Other
The innovative Knockout Tile replacement mount installs fast on roofs with or without battens, no matter whether flat, S, or W tile. No adjusting or tile grinding required. Solar installs on tile roofs can be messy and complicated. These jobs often require tile grinding to ensure fit, a struggle to align mounting components, and extensive searches to find the replacements for broken tiles.The IronRidge Knockout Tile is the solution. The replacement mount rapidly and reliably integrates into the existing roof system. With the strike of a hammer, you create a solid stack of high-performance, form-fitting components which fully encases the waterproof seal. The result? Unprecedented speed and flexibility during installation.
Also known as: KOF-W01-T1, IRNKOFW01T1
Specifications
| Material: | Aluminum |
| Material: | Aluminum |