BX Top Clamp, 35mm, Mill

Item #: 1453187

Cat #: BX-TCL-35MM-M1

UPC:

$ 2.18 EA
Company wide:
4,375 in stock
BX Top Clamp, 35mm, Mill

Overview

BX Top Clamp, 35mm, Mill

The Top and Bottom Clamps of the BX System combine to create a multi-directional grip on the module from above and below, ensuring a strong connection regardless of force direction.

Also known as: BX-TCL-35MM-M1, IRNBXTCL35MMM1

Specifications

Size: 35 mm
Color: Silver
Material: Aluminum
Weight: .053 lbs
Finish: Mill
Size: 35 mm
Material: Aluminum
Finish: Mill
Color: Silver
Weight: .053 lbs