Pipe Splice Kit, 2.5"

Item #: 1453180

Cat #: SPLC-PIPE-25

UPC:

$ 20.11 EA
Company wide:
135 in stock
Documents & Guides
Pipe Splice, 2.5". Old Part# : K10342-001

Overview

Pipe Splice, 2.5". Old Part# : K10342-001

Pipe Splice Kit provides bonding and strength between horizontal pipes when needed.

Also known as: SPLC-PIPE-25, SNMSPLCPIPE25

Specifications

Size: 2.5 in
Size: 2.5 in