HAMM0ND EQCRV000012-1 Product Line Sentinel Genera Duty Marine Duty K-Factor General Purpose Phase 3 Rating 20kVA Primary Connection Delta Primary Voltage 440D Primary BIL 10kV Primary FCAN (Std) 2x2.5% Primary FCBN (Std) 4x2.5% Secondary Connection Delta Secondary Voltage 220D Secondary BIL 10kV Material Copper Frequency 60Hz Ambient Temp Rating 40°C Temperature Rise: 150°C Insulation Class: 220°C Efficiency Regulation DOE 2 Sound Level 45dBA (ST-20) Impedance (Std) 2.5%
Item #: 1453166
Cat #: EQCRV0000121
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
HAMM0ND EQCRV000012-1
Product Line Sentinel Genera Duty Marine Duty K-Factor General Purpose Phase 3 Rating 20kVA Primary Connection Delta Primary Voltage 440D Primary BIL 10kV Primary FCAN (Std) 2x2.5% Primary FCBN (Std) 4x2.5% Secondary Connection Delta Secondary Voltage 220D Secondary BIL 10kV Material Copper Frequency 60Hz Ambient Temp Rating 40°C Temperature Rise: 150°C Insulation Class: 220°C Efficiency Regulation DOE 2 Sound Level 45dBA (ST-20) Impedance (Std) 2.5% - 6.5% Approval CSA UL Secondary Phase Angle 40° Seismic Zone: Zone 4 (SDS=2.0 Nameplate: HPS Standard Primary Termination (Std): Me Secondary Termination (Std): Enclosure Type: Type 3R / IP2
Overview
HAMM0ND EQCRV000012-1
Product Line Sentinel Genera Duty Marine Duty K-Factor General Purpose Phase 3 Rating 20kVA Primary Connection Delta Primary Voltage 440D Primary BIL 10kV Primary FCAN (Std) 2x2.5% Primary FCBN (Std) 4x2.5% Secondary Connection Delta Secondary Voltage 220D Secondary BIL 10kV Material Copper Frequency 60Hz Ambient Temp Rating 40°C Temperature Rise: 150°C Insulation Class: 220°C Efficiency Regulation DOE 2 Sound Level 45dBA (ST-20) Impedance (Std) 2.5% - 6.5% Approval CSA UL Secondary Phase Angle 40° Seismic Zone: Zone 4 (SDS=2.0 Nameplate: HPS Standard Primary Termination (Std): Me Secondary Termination (Std): Enclosure Type: Type 3R / IP2
Also known as: EQCRV0000121, HMDEQCRV0000121
Specifications
No Specifications Available