HyShed Hinge Cover Enclosures Type 4X, 20.00x20.00x10.00, Stainless Steel 304
Item #: 1453156
Cat #: HSDH202010SS
UPC: 783510348052
$ 3638.20 EA
Company wide:
0
in stock
Documents & Guides
HyShed 4X, IP69 enclosures designed for high pressure, temperature washdown in food and beverage. This HyShed Hinge Cover Enclosures Type 4X, HSDH202010SS item measures 20.00x20.00x10.00 inches with a material of Stainless Steel 304.
Overview
HyShed 4X, IP69 enclosures designed for high pressure, temperature washdown in food and beverage. This HyShed Hinge Cover Enclosures Type 4X, HSDH202010SS item measures 20.00x20.00x10.00 inches with a material of Stainless Steel 304.
Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.
Also known as: 783510348052, HSDH202010SS, HOFHSDH202010SS
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 10 in |
| Height: | 20 in |
| Width: | 20 in |
| Material: | Stainless Steel 304 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 20 in |
| Material: | Stainless Steel 304 |
| Depth: | 10 in |
| Width: | 20 in |