Hyshed Hinge Cover Enclosure, NEMA 4X
Item #: 1453063
Cat #: HSDS090604SS
UPC: 783510305161
$ 1229.24 EA
Company wide:
24
in stock
Documents & Guides
Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 9 x 6 x 4 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.
Overview
Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 9 x 6 x 4 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.
Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food & Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.
Also known as: 783510305161, HSDS090604SS, HOFHSDS090604SS
Specifications
| Depth: | 4 in |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Width: | 6.130 in |
| Height: | 15.200 in |
| Material: | Stainless Steel 304 |
| Depth: | 4 in |
| Width: | 6.130 in |
| Material: | Stainless Steel 304 |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Height: | 15.200 in |