HyShed Hinge Cover Enclosures Type 4X, 42.00x36.00x12.00, Stainless Steel 304

Item #: 1453061

Cat #: HSDH423612SS

UPC: 783510348144

$ 7457.52 EA
Company wide:
0 in stock
HyShed 4X, IP69 enclosures designed for high pressure, temperature washdown in food and beverage. This HyShed Hinge Cover Enclosures Type 4X, HSDH423612SS item measures 42.00x36.00x12.00 inches with a material of Stainless Steel 304.

Overview

HyShed 4X, IP69 enclosures designed for high pressure, temperature washdown in food and beverage. This HyShed Hinge Cover Enclosures Type 4X, HSDH423612SS item measures 42.00x36.00x12.00 inches with a material of Stainless Steel 304.

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510348144, HSDH423612SS, HOFHSDH423612SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 42 in
Width: 36 in
Depth: 12 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Width: 36 in
Material: Stainless Steel 304
Height: 42 in
Depth: 12 in