Hyshed Hinge Cover Enclosure, NEMA 4X

Item #: 1453054

Cat #: HSDH161608SS

UPC: 783510305239

$ 2689.11 EA
Company wide:
0 in stock
Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 16 x 16 x 8 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.

Overview

Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 16 x 16 x 8 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food & Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510305239, HSDH161608SS, HOFHSDH161608SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 16 in
Depth: 8 in
Width: 16 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Material: Stainless Steel 304
Height: 16 in
Width: 16 in