12" Fixture Stem, Bronze

Item #: 1452798

Cat #: AX1STM2TBZ

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
12" Alum Fixture Stem, Textured Bronze

Overview

12" Alum Fixture Stem, Textured Bronze
Also known as: AX1STM2TBZ, LTNAX1STM2TBZ

Specifications

Height: 12 in
Color: Textured Architectural Bronze
Height: 12 in
Color: Textured Architectural Bronze