ACS380, Machinery Drive Module, UL, 25HP, 34A, 480VAC, Open/IP20

Item #: 1452605

Cat #: ACS380-040S-038A-4

UPC:

$ 2796.50 EA
Company wide:
15 in stock
Documents & Guides
ACS380, Machinery Drive Module, UL, 25 Horse Power, 34 Amp, 480 Volt AC, IEC, 18.5 kW, 38 Amp, 400 Volt AC, Open/IP20

Overview

ACS380, Machinery Drive Module, UL, 25 Horse Power, 34 Amp, 480 Volt AC, IEC, 18.5 kW, 38 Amp, 400 Volt AC, Open/IP20

The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.

With the integrated functional safety features, the ACS380 drive can be also part of the machine’s safety system via PROFIsafe over PROFINET, ensuring the motor is safely stopped when required. In addition, the drive’s software can be easily customized with adaptive programming to match any specific application requirements.

Also known as: ACS380-040S-038A-4, ABBACS380040S038A4

Specifications

Volts AC: 480, 400
Amps: 34, 38
Horsepower: 25
IP/NEMA Rating: IP20
Type: General Machinery Drive
Volts AC: 480, 400
Horsepower: 25
Type: General Machinery Drive
Amps: 34, 38
IP/NEMA Rating: IP20