This product has been discontinued.

ACS380, Machinery Drive Module, UL, 20HP, 27A, 480VAC, Open/IP20
Item #: 1452604
Cat #: ACS380-040S-032A-4
UPC:
$ 2130.95 EA
Company wide:
4
in stock
Discontinued
Documents & Guides
ACS380, Machinery Drive Module, UL, 20 Horse Power, 27 Amp, 480 Volt AC, IEC, 15 kW, 32 Amp, 400 Volt AC, Open/IP20
Overview
ACS380, Machinery Drive Module, UL, 20 Horse Power, 27 Amp, 480 Volt AC, IEC, 15 kW, 32 Amp, 400 Volt AC, Open/IP20
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery. With the integrated functional safety features, the ACS380 drive can be also part of the machine’s safety system via PROFI safe over PROFINET, ensuring the motor is safely stopped when required. In addition, the drive’s software can be easily customized with adaptive programming to match any specific application requirements.
Also known as: ACS380-040S-032A-4, ABBACS380040S032A4
Specifications
| Type: | AC Drive |
| Amps: | 32, 27 |
| Volts AC: | 480, 400 |
| Horsepower: | 20 |
| Wattage: | 15 kW |
| IP/NEMA Rating: | IP20 |
| Family / Style: | ACS380 |
| Type: | AC Drive |
| Volts AC: | 480, 400 |
| Wattage: | 15 kW |
| Family / Style: | ACS380 |
| Amps: | 32, 27 |
| Horsepower: | 20 |
| IP/NEMA Rating: | IP20 |