REC AFB 4 GANG 5 IN

Item #: 1452486

Cat #: AFB4G50

UPC: 783585447339

Company wide:
56 in stock
Documents & Guides
REC AFB 4 GANG 5 IN

Overview

REC AFB 4 GANG 5 IN
Also known as: 783585447339, AFB4G50, HBLAFB4G50

Features & Benefits

  • Recessed 4-Gang Rectangular Floorbox
  • For Use In Raised Access or Wood Floors
  • Mounts in Floors ¾" to 2" thick
  • Box Includes Installation Cover
  • Each Gang Includes (1) 6" Solid Conductor Grounding Pigtail
  • Plates Available

Specifications

No Specifications Available