180° FT High Wind Roof Hook, 38mm/7mm

Item #: 1452412

Cat #: 17639

UPC:

$ 15.30 EA
Company wide:
0 in stock
Documents & Guides
180° Flat Tile High Wind Roof Hook, 38mm Height - 7mm Thick 1/PK

Overview

180° Flat Tile High Wind Roof Hook, 38mm Height - 7mm Thick 1/PK
Also known as: 17639, QSC17639

Specifications

Mounting: Roof
Type: Roof Hook, Flat Tile
Angle: 180°
Mounting: Roof
Angle: 180°
Type: Roof Hook, Flat Tile