Wallplate 4G Deco Screwless Poly Mid WH

Item #: 1452322

Cat #: PJS264W

UPC: 032664751011

$ 8.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton Screwless wallplate, Screwless, White, Decorator Cutout, Polycarbonate, Four- gang, Mid-size

Overview

Eaton Screwless wallplate, Screwless, White, Decorator Cutout, Polycarbonate, Four- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751011, PJS264W, CWDPJS264W

Specifications

Material: Polycarbonate
Color: White
Gangs: 4
Mounting: Clip
Type: Decorator
Size: Mid
Material: Polycarbonate
Gangs: 4
Type: Decorator
Color: White
Mounting: Clip
Size: Mid