180° Steel Roof Hook, 18mm, 5/16" X 3" Screws (20PK)

Item #: 1452293

Cat #: 17614

UPC:

$ 116.40 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
180° Stone Coated Steel Roof Hook, 18mm Height Adjustment Range, Kit with 5/16" X 3" Screws 20/Carton

Overview

180° Stone Coated Steel Roof Hook, 18mm Height Adjustment Range, Kit with 5/16" X 3" Screws 20/Carton
Also known as: 17614, QSC17614

Specifications

Mounting: Roof
Type: Roof Hook
Angle: 180°
Mounting: Roof
Angle: 180°
Type: Roof Hook