Shockwave Right Angle Adapter

Item #: 1452180

Cat #: 48-32-2390

UPC: 045242534081

$ 26.97 EA
Company wide:
176 in stock
Documents & Guides
Optimzed Internal Shockzone™ absorbs peak torque and prevents breaking, Custom Alloy76™ Steel engineered for extended life, 1.4" Slim Profile for tight access

Overview

Optimzed Internal Shockzone™ absorbs peak torque and prevents breaking, Custom Alloy76™ Steel engineered for extended life, 1.4" Slim Profile for tight access

The Milwaukee® SHOCKWAVE™ right angle adapter features an internal optimized Shockzone™ which absorbs peak torque and prevents breaking. The shanks is made from Custom Alloy76™ steel which is engineered for extended life. The hardened gears provide increased torque transfer for added durability. With only a 1.4 in. slim profile, the adapter allows access into the tightest of spaces. The SHOCKWAVE™ right angle adapter is designed for use in both impact drivers and drill driver and works with all 1/4 in. hex shank accessories.

Also known as: 045242534081, 48-32-2390, MIL48322390

Features & Benefits

  • Optimized internal Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ steel engineered for extended life
  • 1.4 in. slim profile for tight access
  • Provides up to 30X life
  • Hardened gears allow for increased torque transfer
  • Features a magnet to retain bits
  • Ergonomic rubber overmold for added comfort during use
  • For use with 1/4 in. hex shank accessories
  • Designed for use in impact drivers and drill driver

Specifications

Type: Impact Driver, Adapter, Drill Driver
Type: Impact Driver, Adapter, Drill Driver