8 Ft Tube-Ready Strip Fixture

Item #: 1452049

Cat #: TRS844DE

UPC:

Company wide:
0 in stock
Documents & Guides
8 Ft Tube-Ready Strip Fixture, Holds 4' x 4’ Line Voltage Double Ended T8 Lamps, Direct Wire/Lamp Ready

Overview

8 Ft Tube-Ready Strip Fixture, Holds 4' x 4’ Line Voltage Double Ended T8 Lamps, Direct Wire/Lamp Ready

Tube Ready Strips are designed for maximum flexibility, pre-wired for double ended line voltage T8 LED tubes (Type B) and external driver double ended LED T8 tubes (Type C). These fixtures, coupled with our LED retrofit tubes, provide the end-user with the ability to address their specific needs with maximum ROI: low costs, ease of maintenance, energy savings, and low installation times.

Also known as: TRS844DE, EIKTRS844DE

Specifications

Length: 8 ft
Type: LED Tube
Length: 8 ft
Type: LED Tube