LED/4W/E12/FR/3K/120-130V 4W LED 4000K FROSTED CAN

Item #: 1451853

Cat #: S11212

UPC: 045923112126

Company wide:
0 in stock
Documents & Guides
4 Watt; LED; 3000K; Frosted; Candelabra Base; 120-130 Volt

Overview

4 Watt; LED; 3000K; Frosted; Candelabra Base; 120-130 Volt

Satco's S11212 4-watt, LED bulb is a versatile silicon replacement for Halogen lamps. This durable, Frosted bulb has a Candelabra base. Dimmable, with a 360 degree beam spread, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923112126, S11212, SATS11212

Specifications

Lumens: 460
Color Temperature: 3000 (Warm White)
Wattage: 4
Color: Frosted
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120/130
Lumens: 460
Wattage: 4
Material: Plastic
Light Technology: LED
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Color: Frosted
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 120/130