2-1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 1451764
Cat #: A52CE12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

2-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Also known as: A52CE12, CTXA52CE12

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 1/2 in
Type: Schedule 40
Material: PVC
Diameter: 2 1/2 in
Color: Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)