1" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 1451762

Cat #: A52BA12

UPC: 088700060036

Company wide:
0 in stock
1 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

1 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Also known as: 088700060036, A52BA12, CTXA52BA12

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 1 in
Color: Gray
Length: 10 ft
Type: Schedule 40
Material: PVC