Enclosure, 4 Cover Screws, 10" x 8" x 7"

Item #: 1451660

Cat #: RJ1008W

UPC: 785928336201

Company wide:
0 in stock
Documents & Guides
RJ Series Enclosure, 4 Cover Screws, Size/Dims: 10" x 8" x 7", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, 4 Cover Screws, Size/Dims: 10" x 8" x 7", Material/Finish: Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928336201, RJ1008W, STBRJ1008W

Specifications

Color: Gray
Width: 8 in
Material: Fiberglass
Depth: 7 in
Height: 10 in
Color: Gray
Material: Fiberglass
Height: 10 in
Width: 8 in
Depth: 7 in