Compact Fluorescent Lamp, Spiral, 13W, 3000K, Medium Base

Item #: 1451530

Cat #: CF13ELSPIRAL830

UPC: 046135263729

Call for price
Company wide:
0 in stock
Documents & Guides
13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 850 Lumens, 3000K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26372* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

13 Watt Compact Fluorescent, T2 Bulb, Full Half Spiral, Integral 120 Volt Ballast, Medium Screw Base, 850 Lumens, 3000K, 80 CRI, Average Rated Life 10,000 Hour, Standard Case Qty: 6 *Sylvania Part # 26372* *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

The Ledvance Sylvania SYLCF13EL/SPIRAL/830 is a 13 watt - 120 volt compact fluorescent lamp with 4-pin base and full spiral. This lamp produces 850 lumens and a color temperature of 3000 K.

Also known as: 046135263729, CF13ELSPIRAL830, SYLCF13ELSPIRAL830

Specifications

Shape: EL/mDT2 (Mini-Twister)
Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Lumens: 850
Wattage: 13
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: Fluorescent