
Company wide:
0
in stock
100 Amp 0-2V Split Core Sensor, 3 Piece Set, Solid or Split Core Switches With Fixed or Adjustable Trip Points, Very Low Operating Trip Points, LED Status Indication, Integral DIN Rail Mounting Flange, Accepts Up To a 350 MCM (17.3 mm) Cable, Operates Up to 250 Continuous Amps, RoHS and WEEE Compliant
Overview
100 Amp 0-2V Split Core Sensor, 3 Piece Set, Solid or Split Core Switches With Fixed or Adjustable Trip Points, Very Low Operating Trip Points, LED Status Indication, Integral DIN Rail Mounting Flange, Accepts Up To a 350 MCM (17.3 mm) Cable, Operates Up to 250 Continuous Amps, RoHS and WEEE Compliant
All of these sensors have a solid-state output with an adjustable or fixed trip point (setpoint). These current switches should be used in applications in which a "Go/No Go" current switch is required. The current switches can be used to monitor devices with a maximum continuous operating current of up to 250 Amps. These current switches do not need to be externally powered, since the power for the switch is induced from the conductor being monitored. The split core switches are ideal for retrofit or existing installations, since it is not necessary to power down the unit and disconnect any wires during the installation process. Solid core switches are extremely easy to install, they are an excellent choice for new installations.
Also known as: E10010, EMNE10010
Specifications
No Specifications Available