BAY LIGHT DLC V4 STD 200W-25000LM 5000K

Item #: 1451389

Cat #: BAY5C50KU

UPC: 031293095848

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BAY LIGHT DLC V4 STD 200W-25000LM 5000K

Overview

BAY LIGHT DLC V4 STD 200W-25000LM 5000K
Also known as: 031293095848, BAY5C50KU, EIKBAY5C50KU

Specifications

Standards: DLC Listed (Standard)
Standards: DLC Listed (Standard)