290W Module, Q.Plus Series, Black on White, *** Discontinued ***

Item #: 1451328
Cat #: Q.PLUS-BFR-G4.1 290
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
275 Watt, 1000V DC, Q.PLUS Series, Black Aluminum Frame, 41.45 lbs, 32MM Frame *** Discontinued ***

Overview

275 Watt, 1000V DC, Q.PLUS Series, Black Aluminum Frame, 41.45 lbs, 32MM Frame *** Discontinued ***
Also known as: Q.PLUS-BFR-G4.1 290, QCLQPLUSBFRG41290

Specifications

Wattage: 290
Color: Black on White
Family / Style: Q.Plus
Wattage: 290
Family / Style: Q.Plus
Color: Black on White

Customer Reviews

No reviews for this product
(0)