LFLOOD 26W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE

Item #: 1451140

Cat #: HSLED26NA

UPC: 019813199450

$ 612.70 EA
Company wide:
0 in stock
Documents & Guides
LFLOOD 26W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE

Overview

LFLOOD 26W NEUTRAL LED WITH SPOT REFLECTOR HBLED BRONZE
Also known as: 019813199450, HSLED26NA, RABHSLED26NA

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2787
Wattage: 26
Mounting: Knuckle
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 2787