Lift Staryarn A4 Smooth Pu, Large

Item #: 1450901

Cat #: GSP-19YL

UPC: 680576351241

Company wide:
0 in stock
Documents & Guides
360 Degree StarYarnTM Cut Level A4 With A 13 Gauge Shell: High Density Polyethylene (HDPE) & Polyester Polyurethane Palm Dip Provides Increased Grip And Superior Abrasion And Liquid Resistance, Size: Large

Overview

360 Degree StarYarnTM Cut Level A4 With A 13 Gauge Shell: High Density Polyethylene (HDPE) & Polyester Polyurethane Palm Dip Provides Increased Grip And Superior Abrasion And Liquid Resistance, Size: Large

360 degree StarYarnTM cut level A4 with a 13 gauge shell: High Density Polyethylene (HDPE) & polyester Polyurethane palm dip provides increased grip and superior abrasion and liquid resistance

Also known as: 680576351241, GSP-19YL, LFTGSP19YL

Specifications

Size: Large
Type: Glove
Size: Large
Type: Glove