
Company wide:
0
in stock
Documents & Guides
360 degree FiberWireTMcut level A5 with a 15 gauge shell: High Density Polyethylene (HDPE) & glass fiber Nitrile microfoam dipped palm provides superior grip and offers chemical and caustic substance resistance
Overview
360 degree FiberWireTMcut level A5 with a 15 gauge shell: High Density Polyethylene (HDPE) & glass fiber Nitrile microfoam dipped palm provides superior grip and offers chemical and caustic substance resistance
360 degree FiberWireTMcut level A5 with a 15 gauge shell: High Density Polyethylene (HDPE) & glass fiber Nitrile microfoam dipped palm provides superior grip and offers chemical and caustic substance resistance
Also known as: 680576351425, GFN-19YXL, LFTGFN19YXL
Specifications
| Size: | XL |
| Type: | Glove |
| Size: | XL |
| Type: | Glove |