
Lift Fiberwire A5 Crinkle Latex, Medium
Item #: 1450825
Cat #: GFL-19YM
UPC: 680576351272
Company wide:
0
in stock
Documents & Guides
360 Degree Fiberwire Cut Level A5 With A 15 Gauge Shell: High Density Polyethylene (Hdpe) & Glass Fiber Latex Crinkle Dipped Palm Provides A Superior Grip In Wet Or Dry Conditions, Size: Medium
Overview
360 Degree Fiberwire Cut Level A5 With A 15 Gauge Shell: High Density Polyethylene (Hdpe) & Glass Fiber Latex Crinkle Dipped Palm Provides A Superior Grip In Wet Or Dry Conditions, Size: Medium
360 Degree Fiberwire Cut Level A5 With A 15 Gauge Shell: High Density Polyethylene (Hdpe) & Glass Fiber Latex Crinkle Dipped Palm Provides A Superior Grip In Wet Or Dry Conditions
Also known as: 680576351272, GFL-19YM, LFTGFL19YM
Specifications
| Material: | Polyethylene |
| Type: | Dipped |
| Size: | Medium |
| Material: | Polyethylene |
| Size: | Medium |
| Type: | Dipped |