Lift Fiberwire A5 Crinkle Latex, Large

Item #: 1450824

Cat #: GFL-19YL

UPC: 680576351289

Company wide:
0 in stock
Documents & Guides
360 Degree Fiberwire cut Level A5 With A 15 Gauge Shell: High Density Polyethylene (Hdpe) & Glass Fiber Latex Crinkle Dipped Palm Provides A Superior Grip In Wet Or Dry Conditions, Size: Large

Overview

360 Degree Fiberwire cut Level A5 With A 15 Gauge Shell: High Density Polyethylene (Hdpe) & Glass Fiber Latex Crinkle Dipped Palm Provides A Superior Grip In Wet Or Dry Conditions, Size: Large

360 degree FiberWire cut level A5 with a 15 gauge shell: High Density Polyethylene (HDPE) & glass fiber Latex crinkle dipped palm provides a superior grip in wet or dry conditions

Also known as: 680576351289, GFL-19YL, LFTGFL19YL

Specifications

Material: Polyethylene
Size: Large
Material: Polyethylene
Size: Large