UNS P1346-HG 90° FITTING

Item #: 1450796

Cat #: P1346HG

UPC: 786364019918

Call for price
Company wide:
0 in stock
Documents & Guides
Corner Angle, 3 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Hot-Dipped Galvanized.

Overview

Corner Angle, 3 Holes, Hole Diameter: 9/16 in, 90 Degree, Material: Steel, Finish: Hot-Dipped Galvanized.
Also known as: 786364019918, P1346HG, UNSP1346HG

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel