120W HID Retrofit LED Lamp, 50K

Item #: 1450711

Cat #: S39397

UPC: 045923303975

Company wide:
0 in stock
Documents & Guides
120 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Overview

120 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt

Satco's S39397 120 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear base with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.

Also known as: 045923303975, S39397, SATS39397

Specifications

Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80
Wattage: 120
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 17160
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Dimmable: No
Base: Mogul Extended Screw (EX39)
Material: Plastic, Aluminum
Wattage: 120
Light Technology: LED
Lumens: 17160