PACKOUT™ Mounting Plate

Item #: 1450571

Cat #: 48-22-8485

UPC: 045242526253

Add to cart for price
Company wide:
79 in stock
Documents & Guides
PACKOUT™ Mounting Plate, 50lbs Weight Capacity - Wall Mounted/100lbs Weight Capacity - Floor Mounted, 16" Hole Spacing, Impact Resistant Polymer Construction

Overview

PACKOUT™ Mounting Plate, 50lbs Weight Capacity - Wall Mounted/100lbs Weight Capacity - Floor Mounted, 16" Hole Spacing, Impact Resistant Polymer Construction

The Milwaukee® PACKOUT™ modular storage system is the industry's most durable and versatile storage system. The PACKOUT™ mounting plate is constructed with impact resistant polymers, with up to a 100 lbs weight capacity when mounted to the floor and 50 lbs when mounted to walls. Metal reinforced mounting holes allow the mounting plate to be securely fastened to most surfaces, while metal reinforced tie-down points help secure job site supplies to the mounting plate. The PACKOUT™ modular storage system allows storage systems to be customized and built for easy transportation and organization of tools and accessories.

Also known as: 045242526253, 48-22-8485, MIL48228485

Features & Benefits

  • 50 lbs weight capacity - wall mounted
  • 100 lbs weight capacity - floor mounted
  • Wall & floor mounting
  • Metal reinforced mounting holes
  • Metal reinforced tie-down points
  • Impact Resistant polymer construction
  • 16 in. hole spacing for easy mounting to studs

Specifications

Type: Mounting Plate
Type: Mounting Plate