
#12 Triple-Grip Anchor Kit, Phillips/Slotted, Green, 1-1/2"
Item #: 1450448
Cat #: TG12KTP
UPC: 781002816652
$ 33.99 EA
Company wide:
0
in stock
Documents & Guides
#12 Triple-Grip Anchor Kit, Phillips/Slotted, Green, 1-1/2 inch
Overview
#12 Triple-Grip Anchor Kit, Phillips/Slotted, Green, 1-1/2 inch
The Multi-Grip Anchor is designed with two expandable wings that grip behind the drywall for maximum holding power. It features advanced cam action technology that expands to create additional pressure against the substrate, helping to provide more stability. These anchors are not recommended for use overhead or where holding values are critical. Suitable materials for use include drywall, block, brick, and masonry.
Also known as: 781002816652, TG12KTP, DOTTG12KTP
Specifications
| Color: | Green |
| Length: | 1 1/2 in |
| Drive: | Phillips |
| Material: | Plastic |
| Color: | Green |
| Drive: | Phillips |
| Length: | 1 1/2 in |
| Material: | Plastic |